
Dell 407-Bbos Compatible 1000Base-T Sfp+
Mfr # 407-BBOS-ENC
Zoro # G0985858
product price: $49.69
/eaKey Features
Application
Data Networking
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBOS-ENC
Zoro #
G0985858
UPC #
762047518572
Country of Origin
Unknown
Details
Application
Data Networking
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Item
SFP (mini-GBIC)
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.