DELL 407-BBSL-BXD COMPATIBLE 100GBASE-BIDI QSFP28
Mfr # 407-BBSL-BXD-ENC
Zoro # G610647029
product price: $7,162.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC Simplex 100GBase-BiDi Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBSL-BXD-ENC
Zoro #
G610647029
UPC #
43220000
Country of Origin
United States
Details
Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC Simplex 100GBase-BiDi Network
Network Technology
100GBase-BiDi
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Standard
100GBase-BiDi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.