
Dell 407-Bbwl Compatible 10Gbase-T Sfp+
Mfr # 407-BBWL-ENC
Zoro # G0980748
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Twisted Pair Cable Standard
Category 6a, Category 7
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBWL-ENC
Zoro #
G0980748
UPC #
762047527802
Country of Origin
Unknown
Details
Application
Data Networking
Twisted Pair Cable Standard
Category 6a, Category 7
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+
Network Technology
10GBase-T
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Number of Ports
1
Connector Type
RJ-45
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.