Zoro Homepage

Dell 407-Bbxt Compatible 40Gbase Qsfp+

  • Mfr # 407-BBXT-ENC

  • Zoro # G0981116


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBXT-ENC
Zoro #
G0981116
UPC #
762047528021
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Type
QSFP+
Network Technology
40GBase-BiDi
Interfaces/Ports Details
(1) LC Duplex 40GBase-BiDi Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.