DELL 407-BBXU COMPATIBLE SFP28
Mfr # 407-BBXU-ENC
Zoro # G110646249
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Max. Distance Supported
0.10 km
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBXU-ENC
Zoro #
G110646249
UPC #
43222608
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Max. Distance Supported
0.10 km
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Network Technology
25GBase-SR
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Network Standard
25GBase-SR
Maximum Distance Supported
0.10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.