Dell 470-11554 Compatible 5M Sfp+
Mfr # 470-11554-ENC
Zoro # G3444291
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.40 ft
Device Supported
Network Device
Connector on First End Details
SFP+ Network
Data Transfer Rate
10 Gbit/s
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-11554-ENC
Zoro #
G3444291
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Device Supported
Network Device
Connector on First End Details
SFP+ Network
Data Transfer Rate
10 Gbit/s
Features
Passive
Cable Type
Twinaxial
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.