DELL 470-ACUI COMPATIBLE QSFP28-DD DAC 50CM
Mfr # 470-ACUI-ENC
Zoro # G810647447
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on Second End Details
Twinax
Features
Passive
Data Transfer Rate
200-Gbit/s
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-ACUI-ENC
Zoro #
G810647447
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
1.64 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
Twinax
Features
Passive
Data Transfer Rate
200-Gbit/s
Cable Type
Twinaxial
Material
Copper
Connector on First End Details
QSFP28-DD Network
Connector Type on Second End
Twinax
Connector Type on First End
QSFP28-DD Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.