Zoro Homepage

DELL 470-ACUL COMPATIBLE QSFP28-DD DAC 1M

  • Mfr # 470-ACUL-ENC

  • Zoro # G210647351


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Cable Length
3.28 ft
Connector on Second End Details
Twinax
Data Transfer Rate
200-Gbit/s
Connector on First End Details
QSFP28-DD Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-ACUL-ENC
Zoro #
G210647351
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
Twinax
Data Transfer Rate
200-Gbit/s
Connector on First End Details
QSFP28-DD Network
Material
Copper
Cable Type
Twinaxial
Features
Passive
Connector Type on Second End
Twinax
Connector Type on First End
QSFP28-DD Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.