DELL 470-ACUN COMPATIBLE QSFP28-DD DAC 2M
Mfr # 470-ACUN-ENC
Zoro # G610647326
product price: $1,233.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Connector on Second End Details
Twinax
Cable Type
Twinaxial
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-ACUN-ENC
Zoro #
G610647326
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Connector on Second End Details
Twinax
Cable Type
Twinaxial
Material
Copper
Connector on First End Details
QSFP28-DD Network
Data Transfer Rate
200-Gbit/s
Connector Type on First End
QSFP28-DD Network
Connector Type on Second End
Twinax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.