Zoro Homepage

DELL 470-ACYV COMPATIBLE QSFP28-DD DAC 3M

  • Mfr # 470-ACYV-ENC

  • Zoro # G310647374


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Data Transfer Rate
200-Gbit/s
Material
Copper
Connector on First End Details
QSFP28-DD Network
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-ACYV-ENC
Zoro #
G310647374
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
200-Gbit/s
Material
Copper
Connector on First End Details
QSFP28-DD Network
Connector on Second End Details
Twinax
Features
Passive
Cable Type
Twinaxial
Connector Type on First End
QSFP28-DD Network
Connector Type on Second End
Twinax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.