Zoro Homepage

Dell 4Wm8D Compatible Sfp+

  • Mfr # 4WM8D-ENC

  • Zoro # G0666877


product price: $67.69
/ea

Key Features

End 1 Connection Type
SFP+ Network
Bandwidth
10 Gbps
Cable Length
9.84 ft
Cable Type
SFP+
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WM8D-ENC
Zoro #
G0666877
UPC #
849171066305
Country of Origin
Unknown

Dimensions

Bandwidth
10 Gbps
Cable Length
9.84 ft

Details

Item
SFP+ Network Cable
End 1 Connection Type
SFP+ Network
Cable Type
SFP+
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.