Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Compatible 10Gbase-T Copper Sfp+

  • Mfr # GP-10GSFP-1T-ENC

  • Zoro # G0984467


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking
Twisted Pair Cable Standard
Category 6a, Category 7
Network Technology
10GBase-T
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-10GSFP-1T-ENC
Zoro #
G0984467
UPC #
762047512952
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Twisted Pair Cable Standard
Category 6a, Category 7
Network Technology
10GBase-T
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+
Compatibility
MSA Compliant
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.