DELL COMPATIBLE 470-ABPS TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-CU SF
Mfr # 470-ABPS-ENC
Zoro # G610647104
product price: $60.25
/eaKey Features
Standards
TAA Compliant
Cable Type
SFP+
Data Transfer Rate
10-Gbit/s
Cable Length
6.56 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-ABPS-ENC
Zoro #
G610647104
UPC #
43220000
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
SFP+
Data Transfer Rate
10-Gbit/s
Features
Passive
Material
Copper
Connector on First End Details
SFP+
Connector Type on First End
SFP+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.