Zoro Homepage

DELL COMPATIBLE 470-ACFB 25GBASE-CU SFP28 DAC 2M TAA COMPLIANT

  • Mfr # 470-ACFB-ENC

  • Zoro # G516479168


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Features
Passive
Connector Type on First End
SFP28 Network
Data Transfer Rate
25-Gbit/s
Device Supported
Network Device
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-ACFB-ENC
Zoro #
G516479168
UPC #
762048000000
Country of Origin
United States

Dimensions

Cable Length
6.56 ft

Details

Features
Passive
Connector Type on First End
SFP28 Network
Data Transfer Rate
25-Gbit/s
Device Supported
Network Device
Item
Network Cable
Cable Type
Twinaxial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.