DELL COMPATIBLE 470-AEGH TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-CR4 Q
Mfr # 470-AEGH-ENC
Zoro # G110647024
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Data Transfer Rate
40-Gbit/s
Cable Type
QSFP+/SFP+
Device Supported
Network Device
Connector on Second End Details
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-AEGH-ENC
Zoro #
G110647024
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Data Transfer Rate
40-Gbit/s
Cable Type
QSFP+/SFP+
Device Supported
Network Device
Connector on Second End Details
SFP+ Network
Connector on First End Details
QSFP+ Network
Material
Copper
Connector Type on Second End
SFP+ Network
Connector Type on First End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.