Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell To Netgear Sfp+ Dac 1M 3.28Ft

  • Mfr # SFC2-DENG-1M-ENC

  • Zoro # G0703021


product price: $62.69
/ea

Key Features

End 1 Connection Type
SFP+ Network
Bandwidth
10 Gbps
For Use With
Network Device
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC2-DENG-1M-ENC
Zoro #
G0703021
UPC #
849171067166
Country of Origin
Unknown

Dimensions

Bandwidth
10 Gbps
Cable Length
3.28 ft

Details

Item
Network Cable
End 1 Connection Type
SFP+ Network
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.