
Dell To Zyxel Sfp+ Dac 1M 3.28Ft
Mfr # SFC2-DEZY-1M-ENC
Zoro # G0704686
product price: $60.75
/eaKey Features
End 1 Connection Type
SFP+ Network
Bandwidth
10 Gbps
Cable Length
3.28 ft
For Use With
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-DEZY-1M-ENC
Zoro #
G0704686
UPC #
849171067210
Country of Origin
Unknown
Dimensions
Bandwidth
10 Gbps
Cable Length
3.28 ft
Details
Item
Network Cable
End 1 Connection Type
SFP+ Network
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.