Zoro Homepage

Dell To Zyxel Sfp+ Dac 5M 16.4Ft

  • Mfr # SFC2-DEZY-5M-ENC

  • Zoro # G0657740


product price: $96.35
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
SFP+ Network
End 2 Connection Type
SFP+ Network
Bandwidth
10 Gbps
Cable Type
Twinaxial
Cable Length
16.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC2-DEZY-5M-ENC
Zoro #
G0657740
UPC #
849171069313
Country of Origin
Unknown

Dimensions

Bandwidth
10 Gbps
Cable Length
16.4 ft

Details

Item
Twinaxial Network Cable
End 1 Connection Type
SFP+ Network
End 2 Connection Type
SFP+ Network
Cable Type
Twinaxial
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.