DELL/EMC COMPATIBLE 019-078-057 TAA COMPLIANT FUNCTIONALLY IDENTICAL 8/16/3
Mfr # 019-078-057-ENC
Zoro # G810646150
product price: $714.99
/ea
Free Shipping & Returns
Key Features
Connector Type
FC
Number of Ports
1
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) FC 32GBase-SW Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
019-078-057-ENC
Zoro #
G810646150
UPC #
26121609
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
FC
Number of Ports
1
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) FC 32GBase-SW Network
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Network Technology
32GBase-SW
Ethernet Technology
32 Gigabit Ethernet
Network Standard
32GBase-SW
Maximum Distance Supported
0.10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.