
Dell/Force 10 Gp-10Gsfp-1Z Comp Sfp+
Mfr # GP-10GSFP-1Z-ENC
Zoro # G0982470
product price: $1,792.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
10GBase-ZR
Connector Type
LC
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-10GSFP-1Z-ENC
Zoro #
G0982470
UPC #
849171028105
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
10GBase-ZR
Item
SFP+
Connector Type
LC
Fiber Optic Mode
Multi-mode
Number of Ports
1
Compatibility
MSA CompliantS2410S4810S5500-EIS60S7000
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-ZR Network
Media Type Supported
Optical Fiber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.