Displayport (M) To Displayport (M) 6Ft
Mfr # DPM2-6F-ENC
Zoro # G0125838
product price: $17.79
/eaKey Features
Cable Type
DisplayPort
Color
Black
Cable Length
6 ft
Wire Size
28 AWG
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPM2-6F-ENC
Zoro #
G0125838
UPC #
762047525648
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Wire Size
28 AWG
Details
Cable Type
DisplayPort
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.