Zoro Homepage

Displayport Male To Male 10Ft Black

  • Mfr # DPM2-10F-ENC

  • Zoro # G9458610


product price: $19.99
/ea

Key Features

Cable Type
DisplayPort
Color
Black
Cable Length
10 ft
Features
Locking Latch
Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPM2-10F-ENC
Zoro #
G9458610
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft
Wire Size
28 AWG

Details

Cable Type
DisplayPort
Color
Black
Item
A/V Cable
Features
Locking Latch
Device Supported
Audio/Video Device
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Connector on Second End Details
DisplayPort Digital Audio/Video - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.