DISPLAYPORT MALE TO MALE W/LATCHES 28AWG CABLE 3FT BLACK - LIFETIME WARRANT
Mfr # DPM2-3F-ENC
Zoro # G210645968
product price:Â $13.85
/eaKey Features
Wire Size
28 AWG
Color
Black
Cable Type
DisplayPort
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Features
Locking Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPM2-3F-ENC
Zoro #
G210645968
UPC #
26121609
Country of Origin
China
Dimensions
Wire Size
28 AWG
Cable Length
3 ft
Details
Color
Black
Cable Type
DisplayPort
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Features
Locking Latch
Item
A/V Cable
Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Device Supported
Audio/Video Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.