DISPLAYPORT MALE TO MINI DISPLAYPORT MALE 32 AWG WHITE ADAPTER CABLE 6FT -
Mfr # DPM-MDPM-WH-6F
Zoro # G810645733
product price: $15.99
/eaKey Features
Device Supported
Audio/Video Device
Cable Length
6 ft
Connector on Second End Details
Mini DisplayPort Digital Audio/Video
Color
White
Connector on First End Details
DisplayPort Digital Audio/Video
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPM-MDPM-WH-6F
Zoro #
G810645733
UPC #
26121620
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
32 AWG
Details
Device Supported
Audio/Video Device
Item
A/V Cable
Connector on Second End Details
Mini DisplayPort Digital Audio/Video
Color
White
Connector on First End Details
DisplayPort Digital Audio/Video
Cable Type
DisplayPort/Mini DisplayPort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.