Enet 15M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber

  • Mfr # LC2-10G-15M-ENC

  • Zoro # G0787207


product price: $41.15
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Length - Patch Cord
49.21 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2-10G-15M-ENC
Zoro #
G0787207
UPC #
849171075116
Country of Origin
Unknown

Dimensions

Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic
For Use With
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.