Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enet Cat6 Blue 100 Foot Patch Cable w/ Snagless Molded Boot (Utp)

  • Mfr # C6-BL-100-ENC

  • Zoro # G0749039


product price: $76.25
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
100 ft
Cable Type
Category 6
Features
Booted, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-BL-100-ENC
Zoro #
G0749039
UPC #
849171073266
Country of Origin
Unknown

Dimensions

Cable Length
100 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Type
Category 6
Features
Booted, Molded
Color
Blue
Cable Characteristic
Patch Cable
Device Supported
Network Device
Boot Type
Snagless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.