ENET DisplayPort Male to VGA Female Passive Adapter/Converter 8 INCH Black Cable - Lifetime Warranty

  • Mfr # AD-DPM-VGAF-8IN

  • Zoro # G9440298


product price:  $24.65
/ea

Key Features

Cable Length
8 in
Color
Black
Cable Type
VGA, DisplayPort
Features
Active
Connection A
DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-DPM-VGAF-8IN
Zoro #
G9440298
UPC #
762047525419
Country of Origin
Unknown

Dimensions

Cable Length
8 in

Details

Item
Video Cable
Color
Black
Cable Type
VGA, DisplayPort
Features
Active
Connection A
DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
Connection B
15-pin HD-15 - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.