ENET PoE Injector - 120 V AC, 230 V AC Input - 2 x Gigabit Ethernet Output Port(s) - 30 W

  • Mfr # ENPOE-IN30W

  • Zoro # G2132668


product price:  $98.95
/ea
Free Shipping & Returns

Key Features

Standards
IEEE802.3AF/AT
Max. Output Power
30 W
Output Ports
(2) Gigabit Ethernet
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ENPOE-IN30W
Zoro #
G2132668
UPC #
762047536811
Country of Origin
Unknown

Details

Item
PoE Injector
Standards
IEEE802.3AF/AT
Max. Output Power
30 W
Output Ports
(2) Gigabit Ethernet
Input Voltage
230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.