Enet Usb 3.0 A Male To A Female 10Ft Extension Black Cable

  • Mfr # USB3.0MAFA-10F

  • Zoro # G9992817


product price: $8.95
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
USB
Connector on Second End Details
USB 3.0 Type A - Male
Connector Type on Second End
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3.0MAFA-10F
Zoro #
G9992817
UPC #
762047552767
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB
Connector on Second End Details
USB 3.0 Type A - Male
Connector Type on Second End
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
Connector Type on First End
USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.