USB 3.1 C Male to RJ-45 Female Gigabit Ethernet 8 Inch White Adapter Cable - Lifetime Warranty
Mfr # AD-USB3.1CM-RJ45F-WH-8IN
Zoro # G0085448
product price:Â $44.75
/eaKey Features
Cable Length
8 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
White
Cable Type
RJ-45/USB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-USB3.1CM-RJ45F-WH-8IN
Zoro #
G0085448
UPC #
762047543550
Country of Origin
Unknown
Dimensions
Cable Length
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
White
Cable Type
RJ-45/USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.