Shop ENET
See all product information
Create Account
Enq2-Ndns-5049C - 100Gbase-Lr4 Qsfp28 Dml 1295/1300/1304/1309Nm
- Mfr # ENQ2-NDNS-5049DC
- Zoro # G1847471
product price:Â
$
7,701.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
100GBase-LR4
Ethernet Technology
100 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENQ2-NDNS-5049DC
- Zoro #
- G1847471
- UPC #
- 762047577661
- Country of Origin
- Unknown
- Connector Type
- LC
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Network Technology
- 100GBase-LR4
- Ethernet Technology
- 100 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC 100GBase-LR4 Network
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Data Networking
- Fiber Optic Mode
- Single-mode
- Item
- QSFP28 Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.