Ensf-Kxkc-T1C Compatible Sfp

  • Mfr # ENSF-KXKC-T1C
  • Zoro # G3506838
product price: 
$
62.99
/ea

Key Features

Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENSF-KXKC-T1C
Zoro #
G3506838
UPC #
849171052216
Country of Origin
Unknown
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Item
SFP (mini-GBIC) Module
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Network Technology
10/100/1000Base-T

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews