
Enterasys 10Gb-Sr-Sfpp Compatible Sfp+
Mfr # 10GB-SR-SFPP-ENC
Zoro # G0974210
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Cable Standard
62.5 µm
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10GB-SR-SFPP-ENC
Zoro #
G0974210
UPC #
816678011039
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Cable Standard
62.5 µm
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Data Transfer Rate
10
Item
SFP+
Compatibility
MSA CompliantEnterasys Stackable Switches:B5C5Enterasys Modular Switch Chassis:S-SeriesK-Series
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.