Zoro Homepage

Extreme 10013 Compatible Gbic

  • Mfr # 10013-ENC

  • Zoro # G0972969


product price: $66.75
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Multi-mode, Single-mode
Network Technology
1000Base-LX/LH
Interfaces/Ports Details
(1) SC 1000Base-LX/LH Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013-ENC
Zoro #
G0972969
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Item
GBIC
Fiber Optic Mode
Multi-mode, Single-mode
Network Technology
1000Base-LX/LH
Interfaces/Ports Details
(1) SC 1000Base-LX/LH Network
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
SC
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.