Zoro Homepage

Extreme 10121 Compatible Xfp

  • Mfr # 10121-ENC

  • Zoro # G0973650


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Fiber Optic Cable Standard
62.5 µm, 50 µm
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10121-ENC
Zoro #
G0973650
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Cable Standard
62.5 µm, 50 µm
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Compatibility
MSA Compliant
Type
XFP
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.