EXTREME 10304-2M COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-CU
- Mfr # 10304-2M-ENC
- Zoro # G810646402
product price:Â
$
60.25
/ea
Key Features
Data Transfer Rate
10-Gbit/s
Cable Type
Twinaxial
Cable Length
6.56 ft
Features
Passive
Connector on First End Details
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10304-2M-ENC
- Zoro #
- G810646402
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.56 ft
Details
- Item
- Network Cable
- Data Transfer Rate
- 10-Gbit/s
- Cable Type
- Twinaxial
- Features
- Passive
- Connector on First End Details
- SFP+ Network
- Device Supported
- Network Device
- Connector Type on First End
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.