Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme 10312 Compatible Qsfp+

  • Mfr # 10312-ENC

  • Zoro # G0784109


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Connector Type
QSFP+ Network
Cable Type
QSFP+
Device Supported
Network Device
Data Transfer Rate
40 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10312-ENC
Zoro #
G0784109
UPC #
762047500553
Country of Origin
Unknown

Details

Item
Network Cable
Connector Type
QSFP+ Network
Cable Type
QSFP+
Device Supported
Network Device
Data Transfer Rate
40 Gbps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.