Zoro Homepage

EXTREME COMPATIBLE 10334 TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-LRM Q

  • Mfr # 10334-ENC

  • Zoro # G210647177


product price: $2,866.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 40GBase-LRM Network
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-LRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10334-ENC
Zoro #
G210647177
UPC #
26121609
Country of Origin
United States

Details

Item
QSFP+ Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 40GBase-LRM Network
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-LRM
Ethernet Technology
40 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.