Zoro Homepage

Extreme Compatible 10G-T Copper Sfp+

  • Mfr # 10GB-T-SFPP-ENC

  • Zoro # G0983959


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10GB-T-SFPP-ENC
Zoro #
G0983959
UPC #
762047512983
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
Number of Ports
1
Item
SFP+
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Twisted Pair Cable Standard
Category 6a, Category 7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.