EXTREME NETWORKS 10304-50CM COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL
Mfr # 10304-50CM-ENC
Zoro # G810645924
product price: $47.15
/eaKey Features
Cable Type
SFP+
Cable Length
1.64 ft
Features
Passive
Material
Copper
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10304-50CM-ENC
Zoro #
G810645924
UPC #
43220000
Country of Origin
United States
Dimensions
Cable Length
1.64 ft
Details
Item
Network Cable
Cable Type
SFP+
Features
Passive
Material
Copper
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on First End Details
SFP+ Network
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.