EXTREME TO INTEL COMPATIBLE SFC2-EXIN-3M TAA COMPLIANT FUNCTIONALLY IDENTIC
Mfr # SFC2-EXIN-3M-ENC
Zoro # G510646207
product price: $67.45
/eaKey Features
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Features
Passive
Connector on First End Details
SFP+ Network
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-EXIN-3M-ENC
Zoro #
G510646207
UPC #
43220000
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Features
Passive
Connector on First End Details
SFP+ Network
Cable Type
Twinaxial
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.