Zoro Homepage

EXTREME TO INTEL COMPATIBLE SFP+ DAC 7M

  • Mfr # SFC2-EXIN-7M-ENC

  • Zoro # G810645993


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cable Length
22.97 ft
Device Supported
Network Device
Cable Type
Twinaxial
Connector on First End Details
SFP+ Network
Data Transfer Rate
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC2-EXIN-7M-ENC
Zoro #
G810645993
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
22.97 ft

Details

Item
Network Cable
Device Supported
Network Device
Cable Type
Twinaxial
Connector on First End Details
SFP+ Network
Data Transfer Rate
10-Gbit/s
Features
Passive
Connector Type on First End
SFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.