F5 NETWORKS COMPATIBLE F5-UPG-QSFP+LR4 TAA COMPLIANT FUNCTIONALLY IDENTICAL

  • Mfr # F5-UPG-QSFP+LR4-ENC

  • Zoro # G510645712


product price:  $2,157.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5-UPG-QSFP+LR4-ENC
Zoro #
G510645712
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Media Type Supported
Optical Fiber
Application
Data Networking
Environmentally Friendly
Yes
Network Standard
40GBase-LR4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.