Shop ENET
See all product information
Create Account
F5 Networks F5-UPG-SFP+-R Compatible 10GBASE-SR SFP+ 850nm 300m LC Connector
- Mfr # F5-UPG-SFP-R-ENC
- Zoro # G910646333
product price:Â
$
41.99
/ea
Key Features
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-SR
Max. Distance Supported
0.30 km
Ethernet Technology
10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5-UPG-SFP-R-ENC
- Zoro #
- G910646333
- UPC #
- 43222608
- Country of Origin
- United States
Details
- Item
- SFP+ Module
- Connector Type
- LC
- Number of Ports
- 1
- Network Technology
- 10GBase-SR
- Max. Distance Supported
- 0.30 km
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Max. Data Transfer Rate
- 10 Gbit/s
- Application
- Data Networking
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-SR Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.