Zoro Homepage

FORTINET COMPATIBLE FN-TRAN-LX TAA COMPLIANT FUNCTIONALLY IDENTICAL 1000BASE-LX

  • Mfr # FN-TRAN-LX-ENC

  • Zoro # G510645842


product price: $67.45
/ea

Key Features

Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Network Technology
1000Base-LX
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-LX-ENC
Zoro #
G510645842
UPC #
26121609
Country of Origin
United States

Details

Item
SFP Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Network Technology
1000Base-LX
Max. Distance Supported
10 km
Fiber Mode Supported
Multi-mode, Single-mode
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-LX
Maximum Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.