FORTINET COMPATIBLE FN-TRAN-QSFP28-DR TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GB

  • Mfr # FN-TRAN-QSFP28-DR-ENC

  • Zoro # G510646542


product price:  $2,150.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-DR1
Max. Distance Supported
0.50 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN-TRAN-QSFP28-DR-ENC
Zoro #
G510646542
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-DR1
Max. Distance Supported
0.50 km
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 100GBase-DR1 Network
Maximum Distance Supported
0.50 km
Network Standard
100GBase-DR1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.