FORTINET COMPATIBLE FN-TRAN-QSFP28-SR TAA COMPLIANT FUNCTIONALLY IDENTICAL
Mfr # FN-TRAN-QSFP28-SR-ENC
Zoro # G410646413
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO-12
Number of Ports
1
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-QSFP28-SR-ENC
Zoro #
G410646413
UPC #
26121609
Country of Origin
United States
Details
Item
QSFP28 Module
Connector Type
MPO-12
Number of Ports
1
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-SR4
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.