Zoro Homepage

FORTINET COMPATIBLE FN-TRAN-QSFP+ER TAA COMPLIANT FUNCTIONALLY IDENTICAL 40

  • Mfr # FN-TRAN-QSFP+ER-ENC

  • Zoro # G910646814


product price: $4,952.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Max. Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-QSFP+ER-ENC
Zoro #
G910646814
UPC #
26121609
Country of Origin
United States

Details

Item
QSFP+ Module
Connector Type
LC
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Max. Distance Supported
40 km
Interfaces/Ports Details
(1) LC Duplex 40GBase-ER4 Network
Network Technology
40GBase-ER4
Network Standard
40GBase-ER4
Maximum Distance Supported
40 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.