Zoro Homepage

FORTINET COMPATIBLE FN-TRAN-SFP+GC TAA COMPLIANT FUNCTIONALLY IDENTICAL 10G

  • Mfr # FN-TRAN-SFP+GC-ENC

  • Zoro # G910645725


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) 10GBase-T LAN
Twisted Pair Cable Standard
Category 7, Category 6a
Network Technology
10GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+GC-ENC
Zoro #
G910645725
UPC #
43220000
Country of Origin
United States

Details

Item
SFP+ Module
Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) 10GBase-T LAN
Twisted Pair Cable Standard
Category 7, Category 6a
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Network Standard
10GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.