FORTINET COMPATIBLE FN-TRAN-SX TAA COMPLIANT FUNCTIONALLY IDENTICAL 1000BAS
Mfr # FN-TRAN-SX-ENC
Zoro # G610645698
product price: $60.25
/eaKey Features
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Application
Data Networking
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-SX-ENC
Zoro #
G610645698
UPC #
43220000
Country of Origin
United States
Details
Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Application
Data Networking
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.